Shop USA INDUSTRIALS

Push to Connect Fitting- PBT-Male Branch Tee-8mm Tube OD x 1/8" MNPT

  • Mfr # ZUSA-PTC-PBT-467

  • Zoro # G7826951


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male Branch Tee
Fitting Connection Type
Tube x MNPT x Tube
Tube Size
8mm
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-467
Zoro #
G7826951
UPC #
193005411176
Country of Origin
Unknown

Dimensions

Tube Size
8mm
Pipe Size (Fittings)
1/8"

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male Branch Tee
Fitting Connection Type
Tube x MNPT x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F
Seal Material
PTFE

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Male Branch Tee - 8mm Tube OD x 1/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products