Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 16" L x 16" W x 1" Thick

  • Mfr # BULK-PS-PVC-353

  • Zoro # G7865460


product price: $81.15
/ea
Sold in multiples of 2 for $162.30
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-353
Zoro #
G7865460
UPC #
193005910174
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Thickness
1"
Length
16"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Tensile Strength
7,200 psi
Material
PVC
Impact Strength
1.0 ft. - lbs./in.
Thickness Tolerance
(-0.016" - +0.024")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Backing Type
Plain
Friction Coefficient
0.6
Friction Rating
Not Slippery
Shape
Sheet
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R115

Description

PVC Plastic Sheet - 1" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.