Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-18, 1-31/32"
- Mfr # ZUSAB-BB-MIL-17
- Zoro # G925065860
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Ball Material
Steel
Internal Clearance
CN
Bore Diameter
1 31/32 in
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-17
- Zoro #
- G925065860
- UPC #
- 197666355244
- Country of Origin
- United States
- ABEC Rating
- 1
- Ball Material
- Steel
- Internal Clearance
- CN
- Seal Type
- Non-Contact
- Flange Type
- Non-Flanged
- Industry Number
- 114C2657-18
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 31/32 in
- Outer Ring Width
- 0.63 in
- Outside Diameter
- 3 5/32 in
Description
Radial Ball Bearing, Bore Diameter 1 31/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.63 in, Outside Diameter 3 5/32 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.