Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-34, 13/64"
- Mfr # ZUSAB-BB-MIL-30
- Zoro # G825065991
product price:Â
$
93.79
/ea
Key Features
Bore Diameter
13/64 in
Industry Number
114C2657-34
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-30
- Zoro #
- G825065991
- UPC #
- 197666355374
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 13/64 in
- Outer Ring Width
- 0.236 in
- Outside Diameter
- 3/4 in
Details
- Industry Number
- 114C2657-34
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Closure
- Open
- Internal Clearance
- CN
- ABEC Rating
- 1
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Ball Material
- Steel
- Cage Material
- Steel
- Seal Type
- Non-Contact
Description
Radial Ball Bearing, Bore Diameter 13/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.236 in, Outside Diameter 3/4 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.