Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-41, 1-1/2"
- Mfr # ZUSAB-BB-MIL-35
- Zoro # G025066071
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Flange Type
Non-Flanged
Bore Diameter
1 1/2 in
Cage Material
Steel
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-35
- Zoro #
- G025066071
- UPC #
- 197666355428
- Country of Origin
- United States
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Steel
- Seal Type
- Non-Contact
- Closure
- Open
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Industry Number
- 114C2657-41
- ABEC Rating
- 1
- System of Measurement
- Inch
- Ball Material
- Steel
Dimensions
- Bore Diameter
- 1 1/2 in
- Outside Diameter
- 2 5/8 in
- Outer Ring Width
- 0.563 in
Description
Radial Ball Bearing, Bore Diameter 1 1/2 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.563 in, Outside Diameter 2 5/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.