RadialBallBrg, Steel, 114C2657-23, 19/32"
- Mfr # ZUSAB-BB-MIL-22
- Zoro # G125065868
product price:Â
$
75.29
/ea
Key Features
Closure
Open
Internal Clearance
CN
Flange Type
Non-Flanged
Industry Number
114C2657-23
Outer Ring Width
0.433 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-22
- Zoro #
- G125065868
- UPC #
- 197666355299
- Country of Origin
- United States
Dimensions
- Outer Ring Width
- 0.433 in
- Bore Diameter
- 19/32 in
- Outside Diameter
- 1 3/8 in
Details
- Closure
- Open
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Industry Number
- 114C2657-23
- System of Measurement
- Inch
- Ring Material
- Steel
- ABEC Rating
- 1
- Seal Type
- Non-Contact
- Ball Material
- Steel
- Item
- Radial Ball Bearing
- Maximum Temperature
- 250 Degrees F
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
Description
Radial Ball Bearing, Bore Diameter 19/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.433 in, Outside Diameter 1 3/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.