Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-7, 19/32"
- Mfr # ZUSAB-BB-MIL-7
- Zoro # G525066137
product price:Â
$
99.99
/ea
Key Features
Closure
Open
Flange Type
Non-Flanged
Seal Type
Non-Contact
Internal Clearance
CN
Industry Number
114C2657-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-7
- Zoro #
- G525066137
- UPC #
- 197666355145
- Country of Origin
- Italy
- Closure
- Open
- Flange Type
- Non-Flanged
- Seal Type
- Non-Contact
- Internal Clearance
- CN
- Industry Number
- 114C2657-7
- ABEC Rating
- 1
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Ball Material
- Steel
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 19/32 in
- Outside Diameter
- 1 17/64 in
- Outer Ring Width
- 0.354 in
Description
Radial Ball Bearing, Bore Diameter 19/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.354 in, Outside Diameter 1 17/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.