Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-8, 63/64"
- Mfr # ZUSAB-BB-MIL-8
- Zoro # G025065913
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
ABEC Rating
1
Cage Material
Steel
Industry Number
114C2657-8
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-8
- Zoro #
- G025065913
- UPC #
- 197666355152
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 27/32 in
- Bore Diameter
- 63/64 in
- Outer Ring Width
- 0.472 in
Details
- System of Measurement
- Inch
- ABEC Rating
- 1
- Cage Material
- Steel
- Industry Number
- 114C2657-8
- Bearing Lubrication
- Relubricateable
- Ball Material
- Steel
- Item
- Radial Ball Bearing
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Steel
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Seal Type
- Non-Contact
- Closure
- Open
Description
Radial Ball Bearing, Bore Diameter 63/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.472 in, Outside Diameter 1 27/32 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.