Shop USA INDUSTRIALS
See all product information
Create Account
Ring Aramid/Neoprene Flange Gasket for 2-1/2" Pipe - 1/16" T - #300
- Mfr # BULK-FG-5225
- Zoro # G7911843
product price:Â
$
3.25
/ea
Sold in multiples of 41 for
$133.25
Key Features
Pipe Size
2-1/2"
Outside Dia.
5-1/8"
Inside Dia.
2-7/8"
Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-5225
- Zoro #
- G7911843
- UPC #
- 193005453978
- Country of Origin
- United States
Dimensions
- Pipe Size
- 2-1/2"
- Outside Dia.
- 5-1/8"
- Inside Dia.
- 2-7/8"
- Thickness
- 1/16"
Details
- Material of Construction
- Aramid with Neoprene Binder
- Color
- Dark Gray
- Type
- Ring Gasket
- Standards
- ASME B16.21, Class 300
- Temp. Range (F)
- -100° to 400°F
Description
Ring Aramid with Neoprene Binder Flange Gasket for 2-1/2" Pipe - 1/16" Thick - Class 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.