Run Tee, 316 Stainless Steel, 1/8 in FNPT x MNPT, 9,400 psi

  • Mfr # ZUSA-PF-4721

  • Zoro # G7828202


product price:  $45.45
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Run Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4721
Zoro #
G7828202
UPC #
193005429645
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/8"

Details

Specific Fitting Shape
Run Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
9400 psi

Description

Pipe Fitting - 316 Stainless Steel - Instrumentation - Run Tee - 1/8" NPT Female x NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.