Sanitary Fitting, Butt Weld, 304SS Dull, Short 45 Elbow, 1", Wall Thickness: 0.065"

  • Mfr # ZUSA-STF-BW-74

  • Zoro # G4429505


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Specific Fitting Shape
45 Degree Elbow
Tube Size
1" x 1"
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel
Wall Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-74
Zoro #
G4429505
UPC #
193005310448
Country of Origin
China

Dimensions

Tube Size
1" x 1"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - Butt Weld - 304SS Dul
Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Butt Weld - 304SS Dul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.