Self-Drilling Screw, #4-24 x 1/2", Plain 18-8 Stainless Steel Pan Head Torx Drive

  • Mfr # BULK-SCRW-12860

  • Zoro # G409268343


product price:  $0.23
/ea
Sold in multiples of 5000 for $1,150.00

Key Features

Pan Head
Torx Drive
Blunt Tip
Screw Size
#4-24
System of Measurement
Inch
Fastener Length
1/2"
Drive Size
T8
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-12860
Zoro #
G409268343
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#4-24
Fastener Length
1/2"
Drive Size
T8

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products