Flange, 5 7/8 in, Slip-On, SS
- Mfr # BULK-PF-787
- Zoro # G800420814
Key Features
Specifications
Details
- MFR #
- BULK-PF-787
- Zoro #
- G800420814
- UPC #
- 193005130022
- Country of Origin
- India
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Flanged x Slip-On
- Item
- Metal Pipe Flange
- Application
- Air, Gases, Oils, Potable Water
- Standards
- ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
- Color
- Silver
- Class
- Class 1500
- For Pipe Schedule
- Schedule XXH
- Number of Bolt Holes
- 4
- Low Lead Compliance Level
- Compliant
- Connection Surface
- Raised
- Material Grade
- 316
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 2,400 psi @ 72 Degrees F
- Pipe Connection Type
- Slip-On
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 in
- Flange Outside Diameter
- 5 7/8 in
- Bolt Hole Diameter
- 7/8 in
- Bolt Circle Diameter
- 4 in
- Overall Length
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Description
The ZORO SELECT BULK-PF-787 is a stainless steel pipe flange designed for joining piping systems, valves, pumps, or equipment. Featuring a raised face connection surface, it provides a pressure-tight joint when used with gaskets and bolts. Its flanged x slip-on connection type simplifies installation and maintenance, suitable for use in applications involving air, natural gas, oil, or potable water. The flange conforms to pressure class 1500 standards and has a bolt hole diameter of 7/8 in with four bolt holes for installation. The material grade is 316 stainless steel, which provides corrosion resistance, with a flange outside diameter of 5 7/8 in and a Nominal Pipe Size of 1 in. Standards compliance includes ASME B16.5, ASTM A182, MSS SP-25, and MSS SP-6 for industry standard conformity.
Key Features:
- Connection Surface: Raised Face — provides a sealing surface compatible with gaskets for pressure-tight joints.
- Fitting Connection Type: Flanged x Slip-On — allows for straightforward installation and easy pipe alignment.
- Class: Class 1500 — indicates the pressure rating suitable for high-pressure applications.
- Bolt Hole Diameter: 7/8 in — size of bolt holes that secure the flange to mating components.
- Number of Bolt Holes: 4 — supports secure attachment when installed within specified parameters.
- Material Grade: 316 Stainless Steel — offers high corrosion resistance.
- Flange Outside Diameter: 5 7/8 in — overall size for fitting and compatibility.
- For Pipe Schedule: XXH — compatible with high-wall-thickness pipe schedules.
- Standards: ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6 — ensure compliance with industry standards.
- Low Lead Compliance Level: Compliant — suitable for potable water applications where applicable.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.