SharkBite Push to Connect Tube Fitting, Brass, Female Straight, 3/4 in Tube x 1 in NPT Female
- Mfr # ZUSA-TF-PTC-LFBR-27
- Zoro # G023403281
product price:Â
$
28.45
/ea
Sold in multiples of 3 for
$85.35
Key Features
Tube Fitting Material
Brass
Tube Size
1"
Fitting Side 1 Pipe Size
3/4" Tube
Basic Fitting Shape
Straight
Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-PTC-LFBR-27
- Zoro #
- G023403281
- UPC #
- 9220142879
- Country of Origin
- China
- Tube Fitting Material
- Brass
- Basic Fitting Shape
- Straight
- Max. Pressure
- 200 psi
- Color
- Gold
- Item
- Tube Fitting
- Standards
- ASSE 1061, ANSI/NSF 61/372/14
Dimensions
- Tube Size
- 1"
- Fitting Side 1 Pipe Size
- 3/4" Tube
- Fitting Side 2 Pipe Size
- 1" NPT Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.