Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-170
- Zoro # G525066052
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Plain Bearing Material
Bronze
Closure
Open
Bore Diameter
10 mm
Load Direction
Radial
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-170
- Zoro #
- G525066052
- UPC #
- 197666354018
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 13 mm
- Overall Length
- 6 mm
Details
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Closure
- Open
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Flange Type
- Single Flange
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 13 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.