Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-78
- Zoro # G225066031
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
System of Measurement
Metric
Lubrication Method
Embedded
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Closure
Open
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-78
- Zoro #
- G225066031
- UPC #
- 197666353097
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 16 mm
- Overall Length
- 16 mm
- Outside Diameter
- 20 mm
Details
- System of Measurement
- Metric
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Closure
- Open
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 220 Degrees F
- Standards
- SAE 841, USDA H-1
- Load Direction
- Radial
- Material Grade
- SAE 841
- Color
- Bronze
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Flange Type
- Non-Flanged
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.