Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 35 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-133
- Zoro # G625065856
product price:Â
$
35.35
/ea
Key Features
Maximum Temperature
220 Degrees F
Plain Bearing Material
Bronze
Lubricant Material
Self Lubricated
Color
Bronze
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-133
- Zoro #
- G625065856
- UPC #
- 197666353646
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 44 mm
- Bore Diameter
- 35 mm
- Overall Length
- 28 mm
Details
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Flange Type
- Non-Flanged
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Closure
- Open
- Item
- Sleeve Bearing
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 35 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 44 mm, Overall Length 28 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.