Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-175
- Zoro # G325066023
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Bore Diameter
10 mm
Maximum PV
50,000 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Lubrication Method
Embedded
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-175
- Zoro #
- G325066023
- UPC #
- 197666354063
- Country of Origin
- United States
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Flange Type
- Single Flange
- Color
- Bronze
- Closure
- Open
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Material Group
- Metallic
- Material Grade
- SAE 841
Dimensions
- Bore Diameter
- 10 mm
- Overall Length
- 20 mm
- Outside Diameter
- 13 mm
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 13 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.