Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-17
- Zoro # G025066019
product price:Â
$
8.19
/ea
Key Features
System of Measurement
Metric
Flange Type
Non-Flanged
Minimum Temperature
10 Degrees F
Closure
Open
Outside Diameter
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-17
- Zoro #
- G025066019
- UPC #
- 197666352489
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 9 mm
- Overall Length
- 16 mm
- Bore Diameter
- 6 mm
Details
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Closure
- Open
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Load Direction
- Radial
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 9 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.