Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-44
- Zoro # G825065922
product price:Â
$
10.25
/ea
Key Features
Lubricant Material
Self Lubricated
Material Group
Metallic
Material Grade
SAE 841
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-44
- Zoro #
- G825065922
- UPC #
- 197666352755
- Country of Origin
- United States
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- Material Grade
- SAE 841
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Load Direction
- Radial
- Closure
- Open
- For Environment
- Food and Beverage
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
Dimensions
- Overall Length
- 10 mm
- Outside Diameter
- 16 mm
- Bore Diameter
- 10 mm
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 16 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.