Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-167
- Zoro # G125065882
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Material Grade
SAE 841
Flange Type
Single Flange
For Environment
Food and Beverage
Minimum Temperature
10 Degrees F
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-167
- Zoro #
- G125065882
- UPC #
- 197666353981
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 12 mm
- Overall Length
- 8 mm
- Bore Diameter
- 8 mm
Details
- Material Grade
- SAE 841
- Flange Type
- Single Flange
- For Environment
- Food and Beverage
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Closure
- Open
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 12 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.