Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-186
- Zoro # G825066394
product price:Â
$
14.65
/ea
Key Features
Maximum Temperature
220 Degrees F
Bore Diameter
12 mm
System of Measurement
Metric
Maximum PV
50,000 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-186
- Zoro #
- G825066394
- UPC #
- 197666354179
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 18 mm
- Overall Length
- 10 mm
Details
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Color
- Bronze
- For Environment
- Food and Beverage
- Closure
- Open
- Load Direction
- Radial
- Material Group
- Metallic
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.