Sleeve Bearing, 45 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-148
- Zoro # G025065876
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
45 mm
Material Group
Metallic
System of Measurement
Metric
Overall Length
56 mm
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-148
- Zoro #
- G025065876
- UPC #
- 197666353790
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 45 mm
- Overall Length
- 56 mm
- Outside Diameter
- 56 mm
Details
- Material Group
- Metallic
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
Description
Sleeve Bearing, Bore Diameter 45 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 56 mm, Overall Length 56 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.