Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-81
- Zoro # G625065962
product price:Â
$
9.89
/ea
Key Features
Lubrication Method
Embedded
Maximum PV
50,000 lb/sq in-fpm
System of Measurement
Metric
Load Direction
Radial
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-81
- Zoro #
- G625065962
- UPC #
- 197666353127
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 mm
- Bore Diameter
- 16 mm
- Outside Diameter
- 20 mm
Details
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Load Direction
- Radial
- Color
- Bronze
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Standards
- SAE 841, USDA H-1
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.