Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-48
- Zoro # G425065865
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Minimum Temperature
10 Degrees F
Bore Diameter
12 mm
Flange Type
Non-Flanged
Color
Bronze
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-48
- Zoro #
- G425065865
- UPC #
- 197666352793
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 15 mm
- Overall Length
- 16 mm
Details
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- Color
- Bronze
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Closure
- Open
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 15 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.