Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-166
- Zoro # G825065878
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Lubricant Material
Self Lubricated
Lubrication Method
Embedded
Minimum Temperature
10 Degrees F
Flange Type
Single Flange
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-166
- Zoro #
- G825065878
- UPC #
- 197666353974
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 11 mm
- Overall Length
- 12 mm
- Bore Diameter
- 8 mm
Details
- Lubricant Material
- Self Lubricated
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Item
- Sleeve Bearing
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
- Color
- Bronze
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 11 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.