Sleeve Bearing, 22 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-226
- Zoro # G725066371
product price:Â
$
42.59
/ea
Key Features
Overall Length
25 mm
Plain Bearing Material
Bronze
Load Direction
Radial
Bore Diameter
22 mm
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-226
- Zoro #
- G725066371
- UPC #
- 197666354575
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 mm
- Bore Diameter
- 22 mm
- Outside Diameter
- 28 mm
Details
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Method
- Embedded
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Closure
- Open
- Material Grade
- SAE 841
- Flange Type
- Single Flange
- Maximum PV
- 50,000 lb/sq in-fpm
Description
Sleeve Bearing, Bore Diameter 22 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 28 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.