Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-49
- Zoro # G625065894
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Lubrication Method
Embedded
Plain Bearing Material
Bronze
Material Grade
SAE 841
Outside Diameter
15 mm
Overall Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-49
- Zoro #
- G625065894
- UPC #
- 197666352809
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 15 mm
- Overall Length
- 20 mm
- Bore Diameter
- 12 mm
Details
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- For Environment
- Food and Beverage
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Flange Type
- Non-Flanged
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 15 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.