Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-35
- Zoro # G325066382
product price:Â
$
11.89
/ea
Key Features
Flange Type
Non-Flanged
Lubrication Method
Embedded
Standards
SAE 841, USDA H-1
Color
Bronze
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-35
- Zoro #
- G325066382
- UPC #
- 197666352663
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 mm
- Bore Diameter
- 8 mm
- Outside Diameter
- 14 mm
Details
- Flange Type
- Non-Flanged
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Material Grade
- SAE 841
- Material Group
- Metallic
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Closure
- Open
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 14 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.