Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-194
- Zoro # G725065985
product price:Â
$
15.45
/ea
Key Features
Minimum Temperature
10 Degrees F
Material Grade
SAE 841
Lubrication Method
Embedded
Lubrication Type
Self Lubricating
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-194
- Zoro #
- G725065985
- UPC #
- 197666354254
- Country of Origin
- United States
Dimensions
- Overall Length
- 22 mm
- Bore Diameter
- 14 mm
- Outside Diameter
- 18 mm
Details
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Group
- Metallic
- Flange Type
- Single Flange
- Plain Bearing Material
- Bronze
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Color
- Bronze
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Load Direction
- Radial
- System of Measurement
- Metric
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.