Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-60
- Zoro # G925065891
product price:Â
$
14.85
/ea
Key Features
Material Grade
SAE 841
Color
Bronze
Overall Length
20 mm
Lubricant Material
Self Lubricated
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-60
- Zoro #
- G925065891
- UPC #
- 197666352915
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Bore Diameter
- 12 mm
- Outside Diameter
- 18 mm
Details
- Material Grade
- SAE 841
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Closure
- Open
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.