Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-182
- Zoro # G125065912
product price:Â
$
7.05
/ea
Sold in multiples of 2 for
$14.10
Key Features
Maximum PV
50,000 lb/sq in-fpm
Lubricant Material
Self Lubricated
Bore Diameter
12 mm
Color
Bronze
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-182
- Zoro #
- G125065912
- UPC #
- 197666354131
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 15 mm
- Overall Length
- 12 mm
Details
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Item
- Sleeve Bearing
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- For Environment
- Food and Beverage
- Closure
- Open
- Plain Bearing Material
- Bronze
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Single Flange
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Lubrication Method
- Embedded
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 15 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.