Sleeve Bearing, 35 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-135
- Zoro # G425065971
product price:Â
$
51.59
/ea
Key Features
Standards
SAE 841, USDA H-1
Maximum PV
50,000 lb/sq in-fpm
For Environment
Food and Beverage
Maximum Temperature
220 Degrees F
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-135
- Zoro #
- G425065971
- UPC #
- 197666353660
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 45 mm
- Overall Length
- 25 mm
Details
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Color
- Bronze
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Closure
- Open
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Flange Type
- Non-Flanged
Description
Sleeve Bearing, Bore Diameter 35 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 45 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.