Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-191
- Zoro # G025065975
product price:Â
$
11.59
/ea
Key Features
Minimum Temperature
10 Degrees F
Bore Diameter
14 mm
Closure
Open
Standards
SAE 841, USDA H-1
Flange Type
Single Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-191
- Zoro #
- G025065975
- UPC #
- 197666354223
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 14 mm
- Outside Diameter
- 18 mm
- Overall Length
- 14 mm
Details
- Minimum Temperature
- 10 Degrees F
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Flange Type
- Single Flange
- For Environment
- Food and Beverage
- Load Direction
- Radial
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Color
- Bronze
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.