Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-39
- Zoro # G325066276
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Load Direction
Radial
Bore Diameter
10 mm
Maximum Temperature
220 Degrees F
Material Group
Metallic
Maximum PV
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-39
- Zoro #
- G325066276
- UPC #
- 197666352700
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 10 mm
- Overall Length
- 8 mm
- Outside Diameter
- 14 mm
Details
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
- Closure
- Open
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 14 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.