Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-192
- Zoro # G625066235
product price:Â
$
13.39
/ea
Key Features
Minimum Temperature
10 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Standards
SAE 841, USDA H-1
Maximum Temperature
220 Degrees F
Overall Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-192
- Zoro #
- G625066235
- UPC #
- 197666354230
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 mm
- Bore Diameter
- 14 mm
- Outside Diameter
- 18 mm
Details
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- System of Measurement
- Metric
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Lubrication Method
- Embedded
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Closure
- Open
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.