Sleeve Bearing, 22 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-223
- Zoro # G025065944
product price:Â
$
13.85
/ea
Key Features
For Environment
Food and Beverage
Overall Length
15 mm
Lubrication Method
Embedded
Flange Type
Single Flange
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-223
- Zoro #
- G025065944
- UPC #
- 197666354544
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 mm
- Bore Diameter
- 22 mm
- Outside Diameter
- 28 mm
Details
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Flange Type
- Single Flange
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum Temperature
- 220 Degrees F
- Color
- Bronze
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 22 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 28 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.