Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-217
- Zoro # G725065879
product price:Â
$
17.65
/ea
Key Features
Bore Diameter
20 mm
Lubricant Material
Self Lubricated
Bearing Lubrication
Maintenance-Free
Lubrication Method
Embedded
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-217
- Zoro #
- G725065879
- UPC #
- 197666354483
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 24 mm
- Overall Length
- 20 mm
Details
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Plain Bearing Material
- Bronze
- Color
- Bronze
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Group
- Metallic
- System of Measurement
- Metric
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.