Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-193
- Zoro # G825066011
product price:Â
$
14.49
/ea
Key Features
Material Grade
SAE 841
Color
Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubricant Material
Self Lubricated
Flange Type
Single Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-193
- Zoro #
- G825066011
- UPC #
- 197666354247
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Bore Diameter
- 14 mm
- Overall Length
- 20 mm
Details
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- Closure
- Open
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.