Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-206
- Zoro # G425066138
product price:Â
$
9.89
/ea
Key Features
Material Grade
SAE 841
Minimum Temperature
10 Degrees F
Closure
Open
For Environment
Food and Beverage
Maximum PV
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-206
- Zoro #
- G425066138
- UPC #
- 197666354377
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 16 mm
- Outside Diameter
- 22 mm
- Overall Length
- 12 mm
Details
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
- Closure
- Open
- For Environment
- Food and Beverage
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Flange Type
- Single Flange
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.