Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-195
- Zoro # G024947715
product price:Â
$
16.75
/ea
Key Features
Overall Length
10 mm
Maximum PV
50,000 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Material Grade
SAE 841
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-195
- Zoro #
- G024947715
- UPC #
- 197666354261
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 mm
- Outside Diameter
- 20 mm
- Bore Diameter
- 14 mm
- Length
- 10 mm
Details
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Color
- Bronze
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Closure
- Open
- Load Direction
- Radial
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- Flange Type
- Single Flange
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Wire Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.