Sleeve Bearing, 40 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-234
- Zoro # G825065915
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
For Environment
Food and Beverage
Plain Bearing Material
Bronze
Lubrication Method
Embedded
Maximum PV
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-234
- Zoro #
- G825065915
- UPC #
- 197666354650
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 50 mm
- Overall Length
- 40 mm
Details
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Color
- Bronze
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- System of Measurement
- Metric
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Flange Type
- Single Flange
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Material Grade
- SAE 841
Description
Sleeve Bearing, Bore Diameter 40 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 50 mm, Overall Length 40 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.