Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-198
- Zoro # G225065881
product price:Â
$
25.45
/ea
Key Features
Standards
SAE 841, USDA H-1
System of Measurement
Metric
Minimum Temperature
10 Degrees F
Bearing Lubrication
Maintenance-Free
Outside Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-198
- Zoro #
- G225065881
- UPC #
- 197666354292
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 20 mm
- Overall Length
- 22 mm
- Bore Diameter
- 14 mm
Details
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Item
- Sleeve Bearing
- Color
- Bronze
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.