Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-50
- Zoro # G825066073
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Outside Diameter
15 mm
Flange Type
Non-Flanged
Bearing Lubrication
Maintenance-Free
Material Grade
SAE 841
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-50
- Zoro #
- G825066073
- UPC #
- 197666352816
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 15 mm
- Bore Diameter
- 12 mm
- Overall Length
- 25 mm
Details
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 841
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- Lubrication Method
- Embedded
- Closure
- Open
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Standards
- SAE 841, USDA H-1
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 15 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.