Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-62
- Zoro # G525066274
product price:Â
$
9.65
/ea
Sold in multiples of 2 for
$19.30
Key Features
For Environment
Food and Beverage
Outside Diameter
18 mm
Material Group
Metallic
Plain Bearing Material
Bronze
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-62
- Zoro #
- G525066274
- UPC #
- 197666352939
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Bore Diameter
- 14 mm
- Overall Length
- 14 mm
Details
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Closure
- Open
- Lubrication Method
- Embedded
- Flange Type
- Non-Flanged
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.