Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-218
- Zoro # G725065930
product price:Â
$
22.09
/ea
Key Features
Material Grade
SAE 841
Bearing Lubrication
Maintenance-Free
Maximum Temperature
220 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-218
- Zoro #
- G725065930
- UPC #
- 197666354490
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 24 mm
- Bore Diameter
- 20 mm
- Overall Length
- 25 mm
Details
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Item
- Sleeve Bearing
- Closure
- Open
- System of Measurement
- Metric
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Material Group
- Metallic
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Minimum Temperature
- 10 Degrees F
- Color
- Bronze
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.