Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-230
- Zoro # G125066131
product price:Â
$
43.99
/ea
Key Features
Material Grade
SAE 841
Lubrication Method
Embedded
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
For Environment
Food and Beverage
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-230
- Zoro #
- G125066131
- UPC #
- 197666354612
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 32 mm
- Bore Diameter
- 25 mm
- Overall Length
- 30 mm
Details
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- Color
- Bronze
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Minimum Temperature
- 10 Degrees F
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Single Flange
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 32 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.