Sleeve Bearing, 15 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-201
- Zoro # G325066122
product price:Â
$
17.95
/ea
Key Features
Lubrication Method
Embedded
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
For Environment
Food and Beverage
Plain Bearing Material
Bronze
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-201
- Zoro #
- G325066122
- UPC #
- 197666354322
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 21 mm
- Overall Length
- 20 mm
Details
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 841
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Color
- Bronze
- Lubrication Type
- Self Lubricating
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 15 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 21 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.