Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-161
- Zoro # G325066016
product price:Â
$
10.05
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Flange Type
Single Flange
Lubrication Type
Self Lubricating
Outside Diameter
10 mm
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-161
- Zoro #
- G325066016
- UPC #
- 197666353929
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 10 mm
- Bore Diameter
- 6 mm
- Overall Length
- 16 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Single Flange
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Closure
- Open
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 10 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.