Sleeve Bearing, 18 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-85
- Zoro # G825066301
product price:Â
$
14.59
/ea
Key Features
Maximum Temperature
220 Degrees F
Bore Diameter
18 mm
Lubrication Method
Embedded
Standards
SAE 841, USDA H-1
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-85
- Zoro #
- G825066301
- UPC #
- 197666353165
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 18 mm
- Overall Length
- 18 mm
- Outside Diameter
- 22 mm
Details
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
- Color
- Bronze
- Load Direction
- Radial
- Material Group
- Metallic
- For Environment
- Food and Beverage
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 18 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.